Beli stiffy hand tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Hex-Head Dies (UNC) (Mata Senai)Deskripsi:Usage:Correct smooth thread.atribut:
- Material: Low alloy steel (SKS)
- Thickness (mm): 6.3
- Weight (g): 10
- Number of Threads: 20
- Screw Type: UNC
- Width Across Flat (mm): 15.0
- Nominal Designation of Screw: 1/4
- Purpose of Use: For repairing UNC (unified coarse) ridge
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- SATA Cantilever Tool Chest & Tray Set (mm) With 12Pts Sockets (Set Perkakas)Deskripsi:- Made of galvanized steel, phosphate for rust resistant- 0.5mm thickness steel body for strong & lasting usage- Strong comfort handle
- Shinwa Rules Mesin Gergaji Bundar Guide Triangle PCatribut:
- Volume: 1 unit
- Size: 30cm
- TRUSCO Hand-made rose stamp NumberDeskripsi:Usage:Work material: iron, light metal. Modification and creation of the thread of the coarseatribut:
- Material: Carbon steel (S45C) tip quenching
- Weight (g): 180
- Minimum Dimension (mm): 10
- TEKIRO Insulated Screwdriver Set (Obeng Isolasi)Deskripsi:Handle Karet lebih kokoh dan tidak mudah panasBesi obeng kokoh tidak mudah penyok dan terbakarAda bag pannel untuk tempat obengFungsi : Untuk melepas dan memasang Screw ( + )&(-) pada bagian listrik seperni pannel, MCB dllMaterial :Chrome VanadiumDimensi : (+)1x80mm (+)2x 100mm (+)3x 150mmatribut:
- Set Contents (mm): (+)1x80, (+)2x100, (+)3x150, (-)4x100, (-)5.5x125, (-)6.5x150, (-)8x150
- Material: Chrome Vanadium
- ASH Tire Wrenchatribut:
- Material: Carbon steel (S45C), Surface treatment:Nickel chrome plating
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- Panduit Metal Embossing Hand Tool Kitatribut:
- Length (mm): 256.5
- Width (mm): 103
- Material: Aluminium and Stainless Steel Tape
- Kennedy Professional Top ChestDeskripsi:Ultimate range - Chests Combines maximum capacity with superior finish Ultimate in terms of design, materials and manufacture, this range is the perfect choice for the professional whose tools and thinking are state of the art. All units are made from a two part construction with strong steel inner walls and reinforced back panels for added strength and stability. There are angled corners to protect against mobility strains and an anti-rust and solvent resistant powder coat finish. The fully opening drawers have classic design pulls to allow easy access with a drawer weight capacity of 40-45kg. Excellent Design - Anti-rust and solvent resistant powder coat finish protects against incidental damage - Perforated sides optimise space with easy to install accessories and tool holders - 45 Degree angled corners protect against mobility strains and preserve unit shape - Plastic bumpers on each corner protect against impact - Non-slip EVA 3mm drawer liners prevent damage and protect tools - Fully opening drawers for greater access - 45mm Ball bearing slides give good drawer stability and smooth action even under load - Top chest designed to combine with roller cabinet for maximum storage Increased Mobility - Strong ergonomic side handles either side of the unit Greater Security - Full height rear locking mechanism with cylinder locks for greater security Enhanced Safety - Top lid fitted with gas struts for safe and easy access - 'KISS' (Kennedy Integrated Safety System) allows only one wide drawer to open at a time, preventing tipping Drawer Load: 45kg Static Load: 350kgatribut:
- Product Range: Professional - Ultimate Range
- Drawer Dimensions: (3)168 x 398 x 75mm (3)568 x 398 x 75mm
- Top Compartment Size: 280 x 560 x 80mm
- Product Type: Tool Chest
- Spares: 10mm Top EVA Mat 90 Degree Lock & Key Drawer Slider 3.0mm Gas Strut Key Blank Side Handle + Plastic Bracket (Grey)
- Security: Full Height Rear Locking Mechanism Reinforced Lid Fitted with Steel Stays
- Color: Red-Black
- Design: 45 Degree Angled Corners Anti-Rust & Solvent Resistant Powder Coated Finish Perforated Sides Plastic Corner Bumpers Reinforced Top Lid & Corner Protectors Steel Inner Walls
- Drawers: 3.0mm EVA Liners 45mm Ball Bearing Slides Auto Return Individual Latches
- Product Dimensions in mm: Depth 465mm Height 455mm Width 710mm
- Product Number: BCD-280061IZ
- Number of Drawers: 6
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- KNIPEX Pliers for Electrical Installationatribut:
- Crimping Capacity (mm): 0.5 to 2.5
- Cutting Performance (mm): Cable 15
- Peeling Ability (mm): 0.7 to 2.5
- Total Length (mm): 200
- KNIPEX Needle Nose Pliers for Electricians (Tang Jepit Lancip)Deskripsi:-Pliers optimum for every work related to cables.-Suitable for work to hold or bend wires.-The hardness of the accurate cutting part to which an elaborate quenching treatment has been processed is about HRC60.-Equipped with a hole for highly accurate stripping (peeling).-Crimping of end sleeve is also possible. .-Serrated tipatribut:
- Hard Wire: 1.6
- Cutting Performance (Medium Hard Wire): 2.5mm
- Total Length: 160mm
- Material: Oil quenched and tempered high-grade special tool steel
- BEiTER Cordless Drillatribut:
- Color: Black-Grey
- Charger Voltage (V): 100-240 / 50Hz
- Battery Included: Yes
Daftar Harga stiffy hand tools Terbaru October 2026
| TRUSCO Hex-Head Dies (UNC) (Mata Senai) | Rp249.900 |
| ASH Tool Set | Rp5.299.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
| SATA Cantilever Tool Chest & Tray Set (mm) With 12Pts Sockets (Set Perkakas) | Rp3.599.900 |
| Senator Medium Drawer For Storage Cabinet | Rp129.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Triangle PC | Rp699.900 |
| TRUSCO Hand-made rose stamp Number | Rp299.900 |
| TRUSCO L-Clamp (One-Touch) | Rp1.199.900 |
| TEKIRO Insulated Screwdriver Set (Obeng Isolasi) | Rp469.900 |
| ASH Tire Wrench | Rp69.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































%20(Mata%20Senai)/P102009369-1.jpg)

/P101578286-1.jpg)
%20With%2012Pts%20Sockets%20(Set%20Perkakas)/P101002594-1.jpg)



/ntP101501857-2.jpg)
/qqP101003962-2.jpg)

/P101001145-1.jpg)


/rkP101003992-6.jpg)

/P102624652-1.jpg)
/pkP101519920-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)